Zoro Homepage
This item is Discontinued.
Lifesm 6 Element Infrared Heater with Front Air Intake HT1198QX

6 Element Infrared Heater with Front Air Intake (Discontinued)

  • Mfr # HT1198QX
  • Zoro # G216146681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1198QX
Zoro #
G216146681
UPC #
810078861874
Country of Origin
China

Dimensions

Width
9.330 in
Depth
9.720 in

Details

For Use With
Residential
Item
Heater
Includes
Manual, Warranty
Color
Black

Description

Stay warm and cozy in any room with the compact and portable Lifesmart 6 element infrared heater. Whether you need extra warmth in your family room, living room, basement, or bedroom, this heater is the perfect solution. Fan mode circulates cooling air while the heating function circulates air heating up any drafty room quickly. With 3 heat settings ranging from 1000W to 1500W, you can easily customize the level of comfort to suit your preferences. A convenient Eco mode maintains a constant 68 degrees F to save energy. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The innovative front air vent allows for placement up against the wall so you can place it virtually anywhere. A 12 hour timer allows you to program exactly when you want your heater to turn on and off.


  • 6 quartz infrared heating elements
  • 3 heat settings: 1,000W, 1,500W, Eco
  • Eco mode maintains a constant 68 degrees F
  • Overheat and tip-over protection
  • 12-hour programmable timer
  • Extra large LED display
  • Thermostat control system
  • Built-in side carry handles
  • Remote control included
  • Innovative front air vent allows for placement up against the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.