Zoro Homepage
This item is Discontinued.
Lifesm 6 Element Wood Cabinet Infrared Heater HT1104

6 Element Wood Cabinet Infrared Heater (Discontinued)

  • Mfr # HT1104
  • Zoro # G716146693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1104
Zoro #
G716146693
UPC #
840148730250
Country of Origin
China

Dimensions

Width
16.300 in
Depth
12.900 in

Details

For Use With
Residential
Item
Heater
Includes
Manual, Warranty
Color
Brown

Description

The Lifesmart wood cabinet infrared heater offers comfort for any room in the home. Six infrared heating elements provide even heat distribution, without drying out the room. Immediately after being turned on, infrared rays radiate outward, resulting in heating all nearby objects in a widespread effect for quick and quiet comfort. Three heat settings are available, including the energy-saving ECO mode which maintains a constant 68 degrees. The programmable timer and adjustable thermostat are all easily operated from the unit's extra large LED display control panel or remote control 2 AAA-batteries not included. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The cool-touch exterior cabinet also ensures no one will get burned if they touch or bump the heater. A lifetime washable filter is included for simple and easy maintenance that will provide years of powerful heating.


  • 6 quartz infrared heating elements
  • Easy glide caster wheels
  • 12 hour programmable timer
  • 3 heat settings: 1,000W, 1,500W, and ECO which maintains a constant 68-degrees
  • Extra large LED display
  • Thermostat control system
  • Overheat and tip over safety switch
  • Cool touch exterior cabinet
  • Remote control included
  • Lifetime washable filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.