60-in. Faux Stone Media Fireplace Heater with Remote Control

  • Mfr # ZCFP1032US

  • Zoro # G116150634


original price: $989.99
9% off
new price: $899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
18.000 in
Width
60.000 in
For Use With
Residential
Includes
Fireplace, Manual, Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCFP1032US
Zoro #
G116150634
UPC #
857786002649
Country of Origin
China

Dimensions

Depth
18.000 in
Width
60.000 in

Details

Item
Heater
For Use With
Residential
Includes
Fireplace, Manual, Warranty

Description

The Lifesmart traditional faux stone 60-inch electric infrared quartz fireplace and media center offers a vent-free and stylish-looking heat source to any room. It showcases an attractive faux stone accent against a medium oak color stained durable MDF that stays cool to the touch even when the unit is operating. Utilizing three infrared quartz heating elements, infrared technology warms people and objects in the room without drying out the air. An ambient flame effect with adjustable flame brightness levels allows for personalized options to tailor the fireplace to your decorative aesthetic. But its not just a stylish fireplace heater; the LifeSmart fireplace heater has a special standard safety feature that includes over-heat and tip-over shutoff. With convenient features like three heat settings including the eco mode and remote control, this fireplace heater offers maximum convenience to enhance comfortable living. Perfect for any room needing supplemental heat.


  • 3 quartz infrared heating elements
  • Infrared Heating System three heat settings: 1,000w/1,500w/ and ECO-maintains a constant 68o
  • Overheat safety switch
  • Tip-over safety switch
  • Cool touch exterior cabinet
  • Digital thermostat control system – set your desired temperature
  • Variable flame colors with log bed media insert
  • Realistic flame effect functions with or without heat
  • Remote control included – 2AAA batteries sold separately
  • Programmable 12 hour timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.