Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600W Personal Ceramic Heater

  • Mfr # HTFN1283

  • Zoro # G416150624


product price: $39.99
/ea

Key Features

Heater Color
Black
For Use With
Residential
Includes
Heater, Manual, Warranty
Depth
4.600 in
Width
4.600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTFN1283
Zoro #
G416150624
UPC #
857786002083
Country of Origin
China

Dimensions

Depth
4.600 in
Width
4.600 in

Details

Heater Color
Black
For Use With
Residential
Includes
Heater, Manual, Warranty
Item
Heater

Description

The 600 Watt personal heater from Lifesmart provides added warmth to any room. The compact and portable size allows you to place it on your desk, nightstand, tabletop, or anywhere else for personal heating. Efficient and long-lasting PTC heating element quickly heats up to provide instant heating. 2 heat settings from 400W to 600W allow you to customize your comfort. The internal UV-LED air purification light helps to purify air in the internal chamber before flowing out. A 90-degree oscillating base assures heat is evenly dispersed throughout the room. The unit can also be used in Fan Mode to cycle air throughout the room without adding heat for increased airflow. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. No assembly is required so you can simply plug the unit in, turn it on, and start feeling the warmth.


  • Long lasting PTC heating element
  • Internal UV-LED air purification light
  • 2 Heat settings: 400W/600W
  • Fan only mode
  • Overheat safety switch
  • Tip-over safety switch
  • Power light indicator
  • 2-prong power cord
  • 90 degree oscillating base
  • No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.