Zoro Homepage

Water Filter Bottle, Black

  • Mfr # LGV41SBKWW

  • Zoro # G712840564


product price: $65.99
/ea

Key Features

Material
Stainless Steel
Color
Black
Features
Carbon Filter lasts up to 26 gallons (100 L), Carbon Filter Reduces Chlorine, Odors and Organic Chemical Matter, The Membrane Microfilter lasts up to 1,000 gal (4,000 L), The Membrane Microfilter Saves 8,000 Single Use Plastic Water Bottles
Product Type
Water Filter Bottle
Includes
Activated Carbon Filter, BPA-Free Membrane Microfilter, Color-Matched Cap and Silicone Mouthpiece Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGV41SBKWW
Zoro #
G712840564
UPC #
7640144287276
Country of Origin
Korea, Republic of

Dimensions

Overall Height
11 in
Overall Width
4 in
Overall Length
11 in

Details

Item
Water Filter Bottle
Material
Stainless Steel
Color
Black
Features
Carbon Filter lasts up to 26 gallons (100 L), Carbon Filter Reduces Chlorine, Odors and Organic Chemical Matter, The Membrane Microfilter lasts up to 1,000 gal (4,000 L), The Membrane Microfilter Saves 8,000 Single Use Plastic Water Bottles
Product Type
Water Filter Bottle
Includes
Activated Carbon Filter, BPA-Free Membrane Microfilter, Color-Matched Cap and Silicone Mouthpiece Cap
Purifying Capacity
1,000 gal
Operating Temperature - Minimum
32 Degrees F
Compatible Product Type
Travel Water Bottle with Filter
Operating Temperature - Maximum
140 Degrees F

Description

Water Filter Bottle, Purifying Capacity 1,000 gal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.