Water Filter Bottle, Black
Mfr # LGV42SBKWW
Zoro # G712483563
product price: $58.65
/eaKey Features
Color
Black
Material
Stainless Steel
Purifying Capacity
1,000 gal
Includes
Activated Carbon Filter, BPA-Free Membrane Microfilter, Color-Matched Cap and Silicone Mouthpiece Cap
Product Type
Water Filter Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGV42SBKWW
Zoro #
G712483563
UPC #
7640144287214
Country of Origin
Korea, Republic of
Dimensions
Overall Height
11 in
Overall Length
11 in
Overall Width
3.5 in
Details
Color
Black
Material
Stainless Steel
Item
Water Filter Bottle
Purifying Capacity
1,000 gal
Includes
Activated Carbon Filter, BPA-Free Membrane Microfilter, Color-Matched Cap and Silicone Mouthpiece Cap
Product Type
Water Filter Bottle
Compatible Product Type
Travel Water Bottle with Filter
Operating Temperature - Minimum
32 Degrees F
Features
Carbon Filter lasts up to 26 gallons (100 L), Carbon Filter Reduces Chlorine, Odors and Organic Chemical Matter, The Membrane Microfilter lasts up to 1,000 gal (4,000 L), The Membrane Microfilter Saves 8,000 Single Use Plastic Water Bottles
Operating Temperature - Maximum
140 Degrees F
Description
Water Filter Bottle, Purifying Capacity 1,000 gal
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.