Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, Blue, ABS

  • Mfr # LSC024

  • Zoro # G012840615


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Blue
Features
Does not Require Batteries, Spare Parts, or Chemicals
Overall Height
33 1/2 in
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC024
Zoro #
G012840615
UPC #
7640144284091
Country of Origin
China

Dimensions

Overall Height
33 1/2 in
Overall Length
34 in
Overall Width
26 in
Connection Size
3/4 in

Details

Item
Water Purification System
Material
ABS
Color
Blue
Features
Does not Require Batteries, Spare Parts, or Chemicals
Purifying Capacity
13 gal
Product Type
Water Purification System
Compatible Product Type
High-Capacity Water Purification System
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes
Assembly Instructions, Cartridge Replacement Instructions, LifeStraw Community Autofill Adapter Kit with Attachment to Taps or Hoses (5/8 diameter)

Description

Water Purification System, Purifying Capacity 13 gal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.