Zoro Homepage

Water Purification System, Blue, ABS

  • Mfr # LSMAX41WW

  • Zoro # G612840695


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Blue
Features
Portable
Overall Height
13 1/4 in
Includes
Backwash Hose, Carbon Filter, Hose Adapter, Pre-Filter, Membrane Ultrafilters Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMAX41WW
Zoro #
G612840695
UPC #
7640144286002
Country of Origin
Korea, Republic of

Dimensions

Overall Height
13 1/4 in
Overall Width
20 in
Overall Length
16 in
Connection Size
5/8 in

Details

Item
Water Purification System
Material
ABS
Color
Blue
Features
Portable
Includes
Backwash Hose, Carbon Filter, Hose Adapter, Pre-Filter, Membrane Ultrafilters Set
Compatible Product Type
High-Capacity Water Purification System
Product Type
Water Purification System
Purifying Capacity
4,000 gal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Water Purification System, Purifying Capacity 4,000 gal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.