Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, Blue, TPU

  • Mfr # LSPSPU8BWW

  • Zoro # G512840696


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
TPU
Color
Blue
Features
High-Capacity Water Purification System, Portable
Purifying Capacity
4,755 gal
Includes
8L Gravity Bag with Carry Strap, Adapter, Backwash Syringe, Carabiner 1.2 m Hose, Leakproof Cap, Pre-Filter Basket, Ultrafilter Membrane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSPSPU8BWW
Zoro #
G512840696
UPC #
7640144287832
Country of Origin
Korea, Republic of

Dimensions

Overall Height
74 3/4 in
Overall Length
24 in
Overall Width
14 in

Details

Item
Water Purification System
Material
TPU
Color
Blue
Features
High-Capacity Water Purification System, Portable
Purifying Capacity
4,755 gal
Includes
8L Gravity Bag with Carry Strap, Adapter, Backwash Syringe, Carabiner 1.2 m Hose, Leakproof Cap, Pre-Filter Basket, Ultrafilter Membrane
Product Type
Water Purification System
Compatible Product Type
8L Gravity Water Purification System
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Water Purification System, Purifying Capacity 4,755 gal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.