Water Purification System Filter, Blue
Mfr # LSCSPMCTG
Zoro # G412840598
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Color
Blue
Filtration Principle
Membrane Filter
Filtration Capacity
26,000 gal
Overall Width
4 3/10 in
Compatible Series
Community
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSCSPMCTG
Zoro #
G412840598
UPC #
7640144284169
Country of Origin
China
Dimensions
Overall Width
4 3/10 in
Overall Length
11 4/5 in
Overall Height
4 3/10 in
Details
Item
Water Purification System Filter
Color
Blue
Filtration Principle
Membrane Filter
Filtration Capacity
26,000 gal
Compatible Series
Community
Housing Material
ABS
Compatible Manufacturer Part Number
LSC024
Description
Water Purification System Filter,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.