Water Purification System Filter, Blue
Mfr # LSMUF2PKWW
Zoro # G412486253
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Filtration Principle
Membrane Filter
Filtration Capacity
26,500 gal
Housing Material
ABS
Overall Width
7 4/5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSMUF2PKWW
Zoro #
G412486253
UPC #
7640144286019
Country of Origin
Korea, Republic of
Dimensions
Overall Width
7 4/5 in
Overall Length
13 4/5 in
Overall Height
3 1/2 in
Details
Item
Water Purification System Filter
Color
Blue
Filtration Principle
Membrane Filter
Filtration Capacity
26,500 gal
Housing Material
ABS
Compatible Series
Max
Compatible Manufacturer Part Number
LSMAX41WW
Description
Water Purification System Filter,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.