Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System Filter, Gray

  • Mfr # LGV4UAC2WW

  • Zoro # G112840645


product price: $10.99
/ea

Key Features

Color
Gray
Compatible Series
Go
Housing Material
Plastic
Filtration Principle
Carbon Filter
Filtration Capacity
26 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGV4UAC2WW
Zoro #
G112840645
UPC #
7640144283636
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 in
Overall Length
1 3/5 in
Overall Width
3 4/5 in

Details

Item
Water Purification System Filter
Color
Gray
Compatible Series
Go
Housing Material
Plastic
Filtration Principle
Carbon Filter
Filtration Capacity
26 gal
Compatible Manufacturer Part Number
LGV41SBKWW, LGV41SWHWW, LGV42SBKWW, LGV42SWHWW

Description

Water Purification System Filter,Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.