Zoro Homepage

Water Purification System Filter, Gray

  • Mfr # LSMCARFRWW

  • Zoro # G112840706


product price: $58.89
/ea

Key Features

Color
Gray
Filtration Capacity
4,000 gal
Filtration Principle
Carbon Filter
Overall Length
12 1/2 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSMCARFRWW
Zoro #
G112840706
UPC #
7640144286026
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 1/2 in
Overall Height
3 1/2 in
Overall Width
5 in

Details

Item
Water Purification System Filter
Color
Gray
Filtration Capacity
4,000 gal
Filtration Principle
Carbon Filter
Compatible Series
Max
Housing Material
Polyproplylene
Compatible Manufacturer Part Number
LSMAX41WW

Description

Water Purification System Filter,Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.