Water Purification System Filter, Gray
Mfr # LSPSPUATWW
Zoro # G612486251
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Color
Gray
Filtration Principle
Membrane Filter
Filtration Capacity
4,755 gal
Overall Height
3 3/10 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSPSPUATWW
Zoro #
G612486251
UPC #
7640144287849
Country of Origin
Korea, Republic of
Dimensions
Overall Height
3 3/10 in
Overall Width
7 in
Overall Length
10 1/2 in
Details
Item
Water Purification System Filter
Color
Gray
Filtration Principle
Membrane Filter
Filtration Capacity
4,755 gal
Housing Material
Plastic
Compatible Manufacturer Part Number
LSPSPU8BWW
Compatible Series
Peak
Description
Water Purification System Filter,Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.