Water Purification System Filter, White
Mfr # LGV4WH2TWW
Zoro # G912486227
product price: $23.29
/eaKey Features
Color
White
Filtration Capacity
1,000 gal
Filtration Principle
Membrane Filter
Compatible Series
Go
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGV4WH2TWW
Zoro #
G912486227
UPC #
7640144287443
Country of Origin
Korea, Republic of
Dimensions
Overall Height
9 7/10 in
Overall Width
2 in
Overall Length
2 in
Details
Color
White
Item
Water Purification System Filter
Filtration Capacity
1,000 gal
Filtration Principle
Membrane Filter
Compatible Series
Go
Housing Material
Plastic
Compatible Manufacturer Part Number
LGV41SBKWW, LGV41SWHWW, LGV42SBKWW, LGV42SWHWW
Description
Water Purification System Filter,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.