14 in. L X 11 in. W Bamboo Cutting Board & Serve Tray

  • Mfr # 5311485

  • Zoro # G215500095


product price: $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

Length
19.2 in
Width
12.5 in
Depth
7.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5311485
Zoro #
G215500095
UPC #
45908145095
Country of Origin
China

Dimensions

Length
19.2 in
Width
12.5 in
Depth
7.95 in

Description

Finish: *Length: 14 *Material: Bamboo *Product Type: Cutting Board & Serve Tray *Rust Resistant: *Brand Name: Lifetime Brands *Width: 11 *Antimicrobial: *Color: Natural *Sub Brand: *Dishwasher Safe: No *Thickness: *Theme: *Number in Package: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.