Zoro Homepage

5 ' Wht Granite Round Commercial Folding Table

  • Mfr # 5402

  • Zoro # G221888897


product price: $305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5402
Zoro #
G221888897
UPC #
841101002551
Country of Origin
China

Description

Commercial table features a thicker stronger welded steel frame and a round double-wall HDPE (high-density polyethylene) tabletop. They will not crack chip or peel and are built for indoor and outdoor use. The patented gray steel frame provides a sturdy foundation and is protected with a rust-resistant powder-coated finish. Seats 6 comfortably or fold half of the table down to use against a flat surface. Suitable for indoor and outdoor use and is stain resistant and easy to clean. Color: white granite. Folded size: 30.75 In. W. x 5.38 In. H. x 60 In. L. ANSI/BIFMA industry rating.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.