Zoro Homepage

50 in. Steel Framed Shatterproof Portable Basketball System

  • Mfr # 71566

  • Zoro # G415768103


product price: $740.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71566
Zoro #
G415768103
UPC #
081483000688
Country of Origin
China

Description

Features -Portable basketball system. -50 in. Steel-Framed Shatterproof backboard with an Action Grip height adjustment mechanism that adjusts from 7.5 to 10 ft. high in 6 in. increments. -It also includes a Slam-It Rim with an all-weather nylon net and a 3.5 in. diameter round steel pole. -With a 35-gallon portable base this system can easily be moved to a desired location. -So bring the arena to your home with a residential basketball system. -Size - 71 L x 50 W in. -Height - Up to 120 in. WARNING: This product can expose you to chemicals including nickel which are known to the State of California to cause cancer and birth defects or other reproductive harm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.