Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ' Brown Folding Picnic Table with Benches

  • Mfr # 60110

  • Zoro # G921888753


product price: $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60110
Zoro #
G921888753
UPC #
841101004968
Country of Origin
China

Description

Picnic table is molded of high-impact polyethylene and built for all-weather use. Stronger and more durable than wood it will not split chip or peel. UV inhibitors protect against fading and cracking. Surface is stain-resistant and easy-to-clean. The bronze steel frame features a powder-coated weather-resistant finish. Easy-to-maintain and folds flat for storage. Tables are backed by a 1.7 In. umbrella hole diameter. Brown wood grain molded top: 72 In. L. x 30 In. W. x 2.1 In. D. x 29 In. H. Folded dimensions: 57 In. W. x 3.8 In. H. x 72 In. L. Bench dimensions: 9 In. W. x 19 In. H. x 72 In. L. Picnic table top has a 700 Lb. weight capacity evenly distributed and each bench has a 900 Lb. capacity evenly distributed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.