Shop LIFETIME
Create Account
Geo Dome Climber, Primary
- Mfr # 101301
- Zoro # G105988040
product price:Â
$
641.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101301
- Zoro #
- G105988040
- UPC #
- 875655003016
- Country of Origin
- China
Description
The lifetime climbing dome is a great option for outdoor fun and adventures. The rock climbing hand grips help your kids develop strong muscles and coordination. Your children and their friends will spend hours devising new games and scenarios on their backyard jungle gym. features: low maintenance - no staining or painting required uv resistant - retains strength and maintains color free-standing no need for cement heavy-duty powder-coated steel construction no lead-based material specifications: age range: 3 - 10 construction: powder-coated steel dimensions: 5 ft. H x 10 ft. W (1,52 m x 3,05 m) grip material: high-density polyethylene (hdpe) colors: red/blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.