Shop LIFETIME
Create Account
Ace Flyer Teeter-Totter, Earthtone
- Mfr # 90135
- Zoro # G505988114
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90135
- Zoro #
- G505988114
- UPC #
- 841101003329
- Country of Origin
- China
Description
Fuel your child's inner-pilot with the lifetime ace flyer teeter-totter. Ride on the wings for an up-and-down action, or in the cockpit for a side-to-side movement. The ace flyer teeter-totter will set their imaginations soaring as they work the controls on the dashboard, spin the propeller, and steer their plane through the big blue sky. features: 700 lb. Total weight capacity up, down, and side-to-side movement design seats up to seven children at once uv resistant - retains strength and maintains color all-weather resistant will not crack, warp, rot, or split heavy-duty powder-coated steel construction double teeter-totter easy to move around the yard specifications: movement: dual action molded components: high-density polyethylene (hdpe) frame material: powder-coated steel playset area: 7 ft. 10 in. X 7 ft. 10 in. (2,4 m x 2,4 m) playset height: 30" - 35" (0.76m - 0.89m) colors: tan/brown/green age range: 3 - 10 weight capacity: 700 lb. (317,5 kg) safety zone: 20 ft. 10 in. X 20 ft. 10 in. (6,35 m x 6,35 m) maximum occupants: 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.