Zoro Homepage

Lifetime 4-Foot Fillet Table - Almond

  • Mfr # 280560

  • Zoro # G905988479


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280560
Zoro #
G905988479
UPC #
81483813936
Country of Origin
China

Description

Lifetime 4-foot fillet table - almond the 4-foot fold-in-half fillet table from lifetime products is perfect for fishing, camping, or backyard use. This unique table has a pull out spray handle that hooks directly to your hose and has 2 different spray settings and an on/off switch. The table top is specially designed with a molded in channel so that you do not loose any water. The table includes storage on the underside for the drain hose and spray handle. Also includes a rubber drain stopper. The table surface is stain resistant, easy to clean, and uv-protected, and the sturdy steel frame has a powder-coated finish that protects against weather, rust, and corrosion. The table also has a convenient fold-in-half design with a carry handle for easy transport and storage, a ruler molded into the top, and three adjustable height settings (22.5 in., 29.5 in. 36.5 in.). features: steel frame with all-weather finish designated storage for accessories spray nozzle with flow control convenient carry handle ruler molded into table top attaches to a standard garden hose integrated channels for water drainage stain resistant and easy to clean folds in half for easy transport and storage washbasin with an integrated drain and plug uv-protected high-density polyethylene (hdpe) top dimensions (open): 49.1"l x 24.1"w x 22.5"-36.5"h dimensions (folded): 25"l x 24.1"w x 4.1"h

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.