Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Folding Table, 24 in W, 48 in L, 24 - 36 in H

  • Mfr # 80160

  • Zoro # G408595846


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
48 in
Height
24 - 36 in
Leg Type
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80160
Zoro #
G408595846
UPC #
841101001455
Country of Origin
China

Dimensions

Width
24 in
Length
48 in
Height
24 - 36 in

Details

Item
Folding Table
Shape
Rectangle
Leg Type
Adjustable Height
Assembled/Unassembled
Unassembled

Description

Durable, yet lightweight for easy set up. Features double wall, 2 thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8 powder coated steel legs with crossbar for maximum stability. Folds to 2 for easy storage. Height adjustable from 24 children's height, 29 table height, and 35-1/2 countertop height. Indoor/Outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.