Metal Fence Post, 8'
Mfr # LTP 80220
Zoro # G815078994
product price: $52.99
/eaKey Features
Material
Steel
Finish
Powder Coated
Color
Black
For Use With
Steel Gate Framing Kits
Product Type
Fence Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTP 80220
Zoro #
G815078994
UPC #
612634802204
Country of Origin
China
Dimensions
Overall Height
8 ft
Details
Item
Fence Post
Material
Steel
Finish
Powder Coated
Color
Black
For Use With
Steel Gate Framing Kits
Product Type
Fence Post
Description
Fence Post, Product Type Fence Post, Material Steel, Overall Height 8 ft, Color Black, Finish Powder Coated, For Use With Steel Gate Framing Kits
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.