Zoro Homepage

Metal Fence Post, 9'

  • Mfr # LTP 90120

  • Zoro # G315079040


product price: $69.95
/ea

Key Features

Material
Steel
Finish
Powder Coated
Color
Clear
For Use With
Steel Gate Framing Kits
Overall Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTP 90120
Zoro #
G315079040
UPC #
612634901204
Country of Origin
China

Dimensions

Overall Height
9 ft

Details

Item
Fence Post
Material
Steel
Finish
Powder Coated
Color
Clear
For Use With
Steel Gate Framing Kits
Product Type
Fence Post

Description

Fence Post, Product Type Fence Post, Material Steel, Overall Height 9 ft, Color Clear, Finish Powder Coated, For Use With Steel Gate Framing Kits

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.