Post Rail Support Clips, PK 6
Mfr # LTP 20246
Zoro # G115197678
product price: $11.54
/pk 6, $1.92/eaKey Features
Material
Steel
Compatible Manufacturer Part Number
LTP 76120, LTP 76220, LTP 80120, LTP 80220, LTP 90120, LTP 90220
Color
Black
Product Type
Rail Clip Pack
Includes
(3) Left-Side Clips, (3) Right-Side Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTP 20246
Zoro #
G115197678
UPC #
612634202462
Country of Origin
China
Details
Item
Post Support Clips
Material
Steel
Compatible Manufacturer Part Number
LTP 76120, LTP 76220, LTP 80120, LTP 80220, LTP 90120, LTP 90220
Color
Black
Product Type
Rail Clip Pack
Includes
(3) Left-Side Clips, (3) Right-Side Clips
Finish
Powder Coated
Compatible Brand [NEW]
Lifetime Steel Posts
Description
Post Support Clips, Product Type Rail Clip Pack, Material Steel, Color Black, Finish Powder Coated, Package Quantity 6
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.