Travel Kit, Clear
- Mfr # LVTK7001-RC
- Zoro # G810777779
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Includes
Adult Mask, Pediatric Mask
Material
Plastic
Compatible Product Type
Travel Bag
Product Type
Travel Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVTK7001-RC
- Zoro #
- G810777779
- UPC #
- 861564000130
- Country of Origin
- United States
- Item
- Travel Kit
- Color
- Clear
- Includes
- Adult Mask, Pediatric Mask
- Material
- Plastic
- Compatible Product Type
- Travel Bag
- Product Type
- Travel Kit
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Travel Kit,Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.