Zoro Homepage

6ft. Chain Sling, G100, Alloy Steel

  • Mfr # 30001G10

  • Zoro # G2668583


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001G10
Zoro #
G2668583
UPC #
697886300012
Country of Origin
United States

Dimensions

Chain Size
7/32 in
Dimension A
2-3/16 in
Dimension B
2-11/16 in
Dimension C
15/16 in
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
2 5/8 in
Length
6 ft.
Master Link/Bail Opening Width
2 1/8 in
Hook Opening Width
27/32 in
Chain Trade Size
7/32 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
Hook Opening
57/64 in
Single Capacity
2700 lb.
Attachment Type
Control Plate and (2) Sling Hooks
Overall Reach
6 ft.
Working Load Limit
2700 lb
Double Capacity @ 60 Degrees
4700 lb.
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Color
Black, Yellow
Material
Alloy steel
Finish
Powder Coated
Number of Chains
2
Includes
AAL Warning Sheet Rev 511
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Load Capacity @ 90 Degrees
2,700 lb
Chain Grade
100
Number of Legs
1, 2
Fitting Material
Steel
Load Capacity @ 60 Degrees
4,700 lb
Chain Color
Black
Hook Type Included
Sling Hook
Fitting Color
Yellow
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Adjustable
Chain Finish
Black Oxide

Description

Adjust-A-Link(TM) Chain Sling, Sling Type Not Applicable, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length Not Applicable, Number of Legs 1, 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 27/32 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.