Zoro Homepage

7/8 Wire Cable Slings 10 Ft

  • Mfr # 78IEEX10

  • Zoro # G3146118


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
10 ft
Vertical Hitch Capacity
15,200 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
11,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78IEEX10
Zoro #
G3146118
UPC #
-
Country of Origin
China

Dimensions

Sling Length
10 ft
Rope Diameter
7/8 in
Eye Length
14 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
15,200 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
11,200 lb
Item
7/8 Wire Cable Slings 10 Ft
Standards
OSHA
Sling Material
Steel
Resistance Properties
Abrasion-Resistant
Hitch Type
Basket, Choker, Vertical
Rope Core Type
IWRC
Rope Coating Type
Uncoated
Eye Type
Swaged Eye
Rope Strand Classification
6 x 19

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 7/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Eye Length 14 in, Vertical Hitch Capacity 15,200 lb, Choker Hitch Capacity 11,200 lb, Basket Hitch Capacity 30,000 lb, Hitch Type Basket, Choker, Vertical, Eye Type Swaged Eye, Sling Type Eye and Eye Sling, Resistance Properties Abrasion-Resistant, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.