Zoro Homepage

Adj Chain Sling, G100, 3/8X10 ft w/Latch

  • Mfr # 30005LG10

  • Zoro # G0597917


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy
Size
3/8 in
Overall Length
10 ft
Features
Easily Adjustable, Versatile
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005LG10
Zoro #
G0597917
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in
Overall Length
10 ft
Hook Width
4 11/32 in
Trade Size
3/8 in

Details

Item
Adj Chain Sling, G100, 3/8X10 ft w/Latch
Material
Alloy
Features
Easily Adjustable, Versatile
Grade
100
Finish
Powder Coated
Hook Color
Yellow
Attachment Style
Chain Slings
Resistance Properties
Abrasion Resistant

Description

Adj Chain Sling, G100, 3/8X10 ft w/Latch, Attachment Style Chain Slings, Grade 100, Hook Width 4 11/32 in, Hook Color Yellow, Material Alloy, Finish Powder Coated, Overall Length 10 ft, Features Easily Adjustable, Versatile, Standards Not Applicable, Resistance Properties Abrasion Resistant, Size 3/8 in, Trade Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.