Adj Chain Sling, G100, 3/8X14 ft w/Latch
Mfr # 30006LG10
Zoro # G3272011
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Hook Opening Width
1 7/16 in
Load Capacity @ 60 Degrees
15,200 lb
Chain Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30006LG10
Zoro #
G3272011
UPC #
-
Country of Origin
United States
Dimensions
Hook Opening Width
1 7/16 in
Chain Trade Size
3/8 in
Details
Item
Adj Chain Sling, G100, 3/8X14 ft w/Latch
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Load Capacity @ 60 Degrees
15,200 lb
Chain Finish
Black Oxide
Chain Color
Black
Fitting Finish
Powder Coated
Number of Legs
2
Fitting Material
Steel
Chain Grade
100
Chain Adjustability
Adjustable
Fitting Color
Yellow
Hook Type Included
Sling Hook
Description
Adjust-A-Link(TM) Chain Sling, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length Not Applicable, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 7/16 in, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.