Zoro Homepage

Adj Chain Sling, G100, 7/32X6 ft w/Latch

  • Mfr # 30001LG10

  • Zoro # G0669825


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Chain Adjustability
Adjustable
Chain Color
Black
Chain Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001LG10
Zoro #
G0669825
UPC #
-
Country of Origin
United States

Dimensions

Hook Opening Width
27/32 in
Chain Trade Size
7/32 in

Details

Item
Adj Chain Sling, G100, 7/32X6 ft w/Latch
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Chain Adjustability
Adjustable
Chain Color
Black
Chain Grade
100
Fitting Material
Steel
Fitting Color
Yellow
Fitting Finish
Powder Coated
Load Capacity @ 60 Degrees
4,700 lb
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Number of Legs
2

Description

Adjust-A-Link(TM) Chain Sling, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length Not Applicable, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 27/32 in, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.