Bucket Sling, 5 gal., 200 lb. Capacity
Mfr # BS5
Zoro # G5788023
product price: $22.99
/eaKey Features
Vertical Hitch Capacity
200 lb
Standards
ASME B30.9, OSHA, WSTDA
Color
Yellow
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS5
Zoro #
G5788023
UPC #
-
Country of Origin
United States
Details
Vertical Hitch Capacity
200 lb
Item
Bucket Sling
Standards
ASME B30.9, OSHA, WSTDA
Color
Yellow
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
200 Degrees F
Description
Web Sling, Sling Core Material Not Applicable, Sling Sleeve Material Not Applicable, Sling Length Not Applicable, Eye Length Not Applicable, Body Diameter Not Applicable, Vertical Hitch Capacity 200 lb, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Color Yellow, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Not Applicable, End Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.