Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Cam Buckle, 10ft x 1In, 330lb

  • Mfr # 60111

  • Zoro # G3938313


product price: $14.19
/ea

Key Features

Overall Length
10 ft
Overall Width
1 in
Color
Black
Standards
CVSA, FMCSA, US DOT
Working Load Limit
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60111
Zoro #
G3938313
UPC #
697886601119
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Width
1 in
Cargo Tie Down Length
10 ft
Cargo Tie Down Width
1 in
Strap Width
1"
Strap Length
10 ft.
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Black
Standards
CVSA, FMCSA, US DOT
Working Load Limit
330 lb
For Use With
Trailers, Trucks, Vans
End Type
S-Hook
Breaking Strength
1,000 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Fitting Style
S-Hook
Hardware Material
Steel
Cargo Tie Down End Type
S-Hook
End Material
Steel
Tensile Strength
2,100 lb/in
Features
Coated Ends
Tie Down Material
Polyester
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 330 lb, Color Black, End Type S-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.