Zoro Homepage

Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb

  • Mfr # TE61001X20

  • Zoro # G4759702


product price: $54.19
/ea

Key Features

Overall Length
20 ft
Overall Width
2 in
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
3,330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE61001X20
Zoro #
G4759702
UPC #
697886614737
Country of Origin
United States

Dimensions

Overall Length
20 ft
Overall Width
2 in
Cargo Tie Down Length
20 ft
Strap Length
20 ft.
Strap Width
2"
Cargo Tie Down Width
2 in
Fixed End Length
16 in

Details

Item
Tie Down Strap
Color
High-Visibility Green
Standards
CVSA, FMCSA, US DOT
Working Load Limit
3,330 lb
For Use With
Trailers, Trucks, Vans
End Type
Flat-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Body Material
Tuff-Edge
Fitting Style
Flat Hook
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Material
Tuff-Edge Polyester
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Reinforcement Properties
Cut-Resistant Edges
Tie Down Material
Polyester
Tensile Strength
10,000 lb/in
End Material
Steel

Description

Tie Down Strap, Working Load Limit 3,330 lb, Color High-Visibility Green, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 20 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.