Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb

  • Mfr # 1601001

  • Zoro # G4070062


product price: $20.59
/ea

Key Features

Overall Length
3 ft
Overall Width
1 in
Color
Red
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601001
Zoro #
G4070062
UPC #
697887091865
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Width
1 in
Cargo Tie Down Length
3 ft
Strap Width
1"
Strap Length
3 ft.
Cargo Tie Down Width
1 in

Details

Item
Tie Down Strap
Color
Red
Standards
FMCSA, US DOT, WSTDA
Working Load Limit
700 lb
For Use With
Trailers, Trucks, Vans
End Type
Endless
Breaking Strength
2,100 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Body Material
Polyester
Cargo Tie Down End Type
Endless
Tensile Strength
2,100 lb/in
Tie Down Material
Polyester
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 700 lb, Color Red, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 3 ft, Features Not Applicable, Standards FMCSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.