Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, L 20 ft., WLL 4700 lb.

  • Mfr # 16001

  • Zoro # G6963467


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
High Carbon Steel
Length
20 ft
Size
5/16 in
Standards
CVSA
Working Lifting Limit
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16001
Zoro #
G6963467
UPC #
697886099695
Country of Origin
United States

Dimensions

Length
20 ft
Size
5/16 in
Overall Length
20 ft
Trade Size
5/16 in
Compatible Fitting Thickness
5/16 in
Material Thickness
21/64 in
Link Inside Length
1 1/8 in
Link Inside Width
1/2 in

Details

Item
Straight Chain
Material
High Carbon Steel
Standards
CVSA
Working Lifting Limit
4,700 lb
Rated Capacity
4,700 lb
Color
Gold
Features
Welded Grab Hook On Each End
Hook Type
Grab Hook
Grade
70
Working Load Break Strength
4,700 lb
Attachment Style
Grab Hook
Finish
Yellow Zinc Chromate
Hook Color
Gold
Chain Color
Gold
Links per Foot
11
Working Load Limit
4,700 lb
Welding Type
Welded
Hook Type Included
Grab Hook
Lifting Capability
Not for Lifting
Link Type
Straight
Chain Grade
70
Weight per Foot
1.06 lb
Includes Hook
Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material High Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc Chromate, Material Thickness 21/64 in, Weight per Foot 1.06 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.