Zoro Homepage

Chain Sling, 7/32 in., 10 ft., 4700 lb.

  • Mfr # 732DOSW10X10

  • Zoro # G8867293


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732DOSW10X10
Zoro #
G8867293
UPC #
697886619633
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
7/32 in
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Height
3 in
Length of Sling Leg
9.6 ft
Master Link/Bail Opening Width
1 1/2 in
Length
10 ft.
Sling Leg Length
10 ft
Master Link Inside Width
1 1/2 in
Hook Opening Width
21/64 in
Chain Trade Size
7/32 in
Master Link Inside Length
3 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
Hook Opening
31/32 in
Color
Black, Orange
Includes
Proof Test Certificate
Number of Chains
2
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Material
Steel
Overall Reach
10 ft.
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Working Load Limit
4700 lb
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Chain Black Coating, Fittings Powder-Coated
Double Capacity @ 60 Degrees
4700 lb.
Load Capacity @ 30 Degrees
2,700 lb
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
4,700 lb
Chain Color
Black
Fitting Material
Steel
Fitting Finish
Powder Coated
Load Capacity @ 45 Degrees
3,800 lb
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Fitting Color
Orange
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.