Zoro Homepage

Chain Sling, 7/32 in., 12 ft., 2700 lb.

  • Mfr # 732SOSW10X12

  • Zoro # G8867415


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X12
Zoro #
G8867415
UPC #
697886619107
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
7/32 in
Master Link/Bail Opening Height
3 in
Length of Sling Leg
11.6 ft
Master Link/Bail Opening Width
1 1/2 in
Length
12 ft.
Master Link/Bail Overall Height
3 7/8 in
Hook Opening Width
21/64 in
Chain Trade Size
7/32 in
Master Link Inside Length
3 in
Sling Leg Length
12 ft
Master Link Inside Width
1 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Material
Steel
Single Capacity
2700 lb.
Color
Black, Orange
Attachment Type
Oblong Link and Sling Hook
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Sling Hardware Material
Steel
Overall Reach
12 ft.
Standards
ASME B30.9, NACM, OSHA
Includes
Proof Test Certificate
Working Load Limit
2700 lb
Number of Chains
1
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Number of Legs
1
Fitting Material
Steel
Chain Grade
100
Fitting Color
Orange
Load Capacity @ 90 Degrees
2,700 lb

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.