Zoro Homepage

Chain Sling, 7/32 in., 14 ft., 2700 lb.

  • Mfr # 732SOSW10X14

  • Zoro # G8867424


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X14
Zoro #
G8867424
UPC #
697886619114
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
7/32 in
Master Link/Bail Opening Width
1 1/2 in
Length
14 ft.
Master Link/Bail Overall Height
3 7/8 in
Master Link/Bail Opening Height
3 in
Length of Sling Leg
13.6 ft
Chain Trade Size
7/32 in
Master Link Inside Width
1 1/2 in
Sling Leg Length
14 ft
Master Link Inside Length
3 in
Hook Opening Width
21/64 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Material
Steel
Item
Chain Sling
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Proof Test Certificate
Number of Chains
1
Color
Black, Orange
Single Capacity
2700 lb.
Overall Reach
14 ft.
Working Load Limit
2700 lb
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Load Capacity @ 90 Degrees
2,700 lb
Number of Legs
1
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Fitting Color
Orange
Chain Adjustability
Fixed
Chain Grade
100
Fitting Material
Steel
Chain Finish
Black Oxide

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.