Zoro Homepage

Chain Sling, 7/32 in., 16 ft., 4700 lb.

  • Mfr # 732DOSW10X16

  • Zoro # G8867327


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732DOSW10X16
Zoro #
G8867327
UPC #
697886619664
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
7/32 in
Master Link/Bail Overall Height
3 7/8 in
Length
16 ft.
Length of Sling Leg
15.6 ft
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Opening Height
3 in
Master Link Inside Length
3 in
Master Link Inside Width
1 1/2 in
Hook Opening Width
21/64 in
Chain Trade Size
7/32 in
Sling Leg Length
16 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
Hook Opening
31/32 in
Number of Chains
2
Material
Steel
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Item
Chain Sling
Double Capacity @ 60 Degrees
4700 lb.
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Includes
Proof Test Certificate
Attachment Type
Oblong Link and (2) Sling Hooks
Working Load Limit
4700 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
16 ft.
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
3,800 lb
Chain Grade
100
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
4,700 lb
Chain Color
Black
Load Capacity @ 30 Degrees
2,700 lb
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Fitting Material
Steel
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.