Zoro Homepage

Chain Sling, 7/32 in., 18 ft., 2700 lb.

  • Mfr # 732SOSW10X18

  • Zoro # G8867442


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X18
Zoro #
G8867442
UPC #
697886619138
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
7/32 in
Length of Sling Leg
17.6 ft
Length
18 ft.
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Overall Height
5 1/8 in
Master Link/Bail Opening Height
3 in
Master Link Inside Length
3 in
Sling Leg Length
18 ft
Hook Opening Width
21/64 in
Chain Trade Size
7/32 in
Master Link Inside Width
1 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Single Capacity
2700 lb.
Item
Chain Sling
Overall Reach
18 ft.
Number of Chains
1
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Includes
Proof Test Certificate
Working Load Limit
2700 lb
Sling Hardware Material
Steel
Load Capacity @ 90 Degrees
2,700 lb
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Fitting Color
Orange
Chain Finish
Black Oxide
Number of Legs
1
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Grade
100
Chain Color
Black

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.