Zoro Homepage

Chain Sling, 7/32 in., 18 ft., 4700 lb.

  • Mfr # 732DOSW10X18

  • Zoro # G8867336


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732DOSW10X18
Zoro #
G8867336
UPC #
697886619671
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
7/32 in
Length of Sling Leg
17.6 ft
Master Link/Bail Overall Height
3 7/8 in
Master Link/Bail Opening Height
3 in
Length
18 ft.
Master Link/Bail Opening Width
1 1/2 in
Chain Trade Size
7/32 in
Sling Leg Length
18 ft
Master Link Inside Width
1 1/2 in
Hook Opening Width
21/64 in
Master Link Inside Length
3 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
Hook Opening
31/32 in
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Double Capacity @ 60 Degrees
4700 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Working Load Limit
4700 lb
Material
Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Sling Material
Alloy Steel
Number of Chains
2
Item
Chain Sling
Includes
Proof Test Certificate
Overall Reach
18 ft.
Chain Grade
100
Chain Finish
Black Oxide
Chain Color
Black
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
3,800 lb
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
2,700 lb
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Fitting Material
Steel
Fitting Color
Orange
Load Capacity @ 60 Degrees
4,700 lb
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 18 ft, Number of Legs 2, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.