Zoro Homepage

Chain Sling, 7/32 in., 20 ft., 2700 lb.

  • Mfr # 732SOSW10X20

  • Zoro # G8867451


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X20
Zoro #
G8867451
UPC #
697886619145
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
7/32 in
Length
20 ft.
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Opening Height
3 in
Length of Sling Leg
19.6 ft
Hook Opening Width
21/64 in
Sling Leg Length
20 ft
Chain Trade Size
7/32 in
Master Link Inside Width
1 1/2 in
Master Link Inside Length
3 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Material
Steel
Overall Reach
20 ft.
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Single Capacity
2700 lb.
Includes
Proof Test Certificate
Attachment Type
Oblong Link and Sling Hook
Item
Chain Sling
Working Load Limit
2700 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Color
Black, Orange
Number of Chains
1
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Chain Grade
100
Fitting Finish
Powder Coated
Fitting Color
Orange
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
2,700 lb
Chain Color
Black
Number of Legs
1
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.