Chain Sling, 7/32 in., 5 ft., 4700 lb.
Mfr # 732DOSW10X5
Zoro # G8867372
product price: $275.49
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732DOSW10X5
Zoro #
G8867372
UPC #
697886619602
Country of Origin
United States
Dimensions
Sling Length
5 ft
Chain Size
7/32 in
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Opening Height
3 in
Master Link/Bail Overall Height
6 1/8 in
Length
5 ft.
Length of Sling Leg
4.6 ft
Sling Leg Length
5 ft
Master Link Inside Width
1 1/2 in
Chain Trade Size
7/32 in
Hook Opening Width
21/64 in
Master Link Inside Length
3 in
Description
Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.