Zoro Homepage

Chain Sling, 7/32 in., 6 ft., 2700 lb.

  • Mfr # 732SOSW10X6

  • Zoro # G8867494


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X6
Zoro #
G8867494
UPC #
697886619077
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
7/32 in
Length of Sling Leg
5.6 ft
Length
6 ft.
Master Link/Bail Opening Height
3 in
Master Link/Bail Overall Height
6 1/8 in
Master Link/Bail Opening Width
1 1/2 in
Master Link Inside Length
3 in
Chain Trade Size
7/32 in
Master Link Inside Width
1 1/2 in
Hook Opening Width
21/64 in
Sling Leg Length
6 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Includes
Proof Test Certificate
Single Capacity
2700 lb.
Working Load Limit
2700 lb
Attachment Type
Oblong Link and Sling Hook
Item
Chain Sling
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
6 ft.
Material
Steel
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Sling Material
Alloy Steel
Fitting Material
Steel
Number of Legs
1
Chain Grade
100
Chain Color
Black
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Load Capacity @ 90 Degrees
2,700 lb
Fitting Color
Orange

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.