Zoro Homepage

Chain Sling, 7/32 in., 6 ft., 4700 lb.

  • Mfr # 732DOSW10X6

  • Zoro # G8867381


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732DOSW10X6
Zoro #
G8867381
UPC #
697886619619
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
7/32 in
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Overall Height
6 1/8 in
Length of Sling Leg
5.6 ft
Master Link/Bail Opening Height
3 in
Length
6 ft.
Sling Leg Length
6 ft
Chain Trade Size
7/32 in
Master Link Inside Length
3 in
Master Link Inside Width
1 1/2 in
Hook Opening Width
21/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,700 lb
Sling Capacity @ 45 Degrees
3,800 lb
Sling Capacity @ 60 Degrees
4,700 lb
Grade
100
Hook Opening
31/32 in
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Proof Test Certificate
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
4700 lb
Sling Material
Alloy Steel
Overall Reach
6 ft.
Material
Steel
Number of Chains
2
Sling Hardware Material
Steel
Item
Chain Sling
Double Capacity @ 60 Degrees
4700 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Hook Type Included
Sling Hook
Fitting Color
Orange
Fitting Finish
Powder Coated
Load Capacity @ 30 Degrees
2,700 lb
Load Capacity @ 45 Degrees
3,800 lb
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Number of Legs
2
Chain Color
Black
Chain Grade
100
Fitting Material
Steel
Load Capacity @ 60 Degrees
4,700 lb
Chain Adjustability
Fixed

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.