Zoro Homepage

Chain Sling, 9/32" Chain Size, 8ft L, 1 Leg

  • Mfr # 932SGGW10X8

  • Zoro # G6248203


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Sling Type
DOS
Sling Length
8 ft
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Chain Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SGGW10X8
Zoro #
G6248203
UPC #
697886864408
Country of Origin
United States

Dimensions

Sling Length
8 ft
Sling Leg Length
8 ft
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in

Details

Sling Type
DOS
Item
Chain Sling
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Chain Color
Black
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Hook Type Included
Grab Hook
Load Capacity @ 90 Degrees
4,300 lb
Chain Grade
100
Number of Legs
1
Fitting Color
Orange
Chain Adjustability
Fixed
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.