Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 10ft

  • Mfr # 38DOSW10X10

  • Zoro # G6983277


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38DOSW10X10
Zoro #
G6983277
UPC #
697886619817
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
9 in
Length
10 ft.
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
9.4 ft
Hook Opening Width
33/64 in
Chain Trade Size
3/8 in
Master Link Inside Width
3 in
Sling Leg Length
10 ft
Master Link Inside Length
6 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
15,200 lb
Overall Reach
10 ft.
Attachment Type
Oblong Link and (2) Sling Hooks
Double Capacity @ 60 Degrees
15,200 lb.
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
2
Hook Type Included
Sling Hook
Chain Color
Black
Load Capacity @ 45 Degrees
12,400 lb
Maximum Operating Temperature
400 Degrees F
Chain Finish
Black Oxide
Load Capacity @ 30 Degrees
8,800 lb
Fitting Finish
Powder Coated
Chain Grade
100
Load Capacity @ 60 Degrees
15,200 lb
Fitting Color
Orange
Chain Adjustability
Fixed
Fitting Material
Steel
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.