Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 12ft

  • Mfr # 38DOSW10X12

  • Zoro # G7232346


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DOSW10X12
Zoro #
G7232346
UPC #
697886619824
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/8 in
Master Link/Bail Opening Width
2 3/4 in
Length of Sling Leg
11.4 ft
Master Link/Bail Opening Height
5 1/2 in
Length
12 ft.
Master Link/Bail Overall Height
7 in
Sling Leg Length
12 ft
Hook Opening Width
33/64 in
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
15,200 lb.
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Sling Material
Alloy Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel
Working Load Limit
15,200 lb
Number of Chains
2
Overall Reach
12 ft.
Attachment Type
Oblong Link and (2) Sling Hooks
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Hook Type Included
Sling Hook
Fitting Color
Orange
Load Capacity @ 45 Degrees
12,400 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Load Capacity @ 60 Degrees
15,200 lb
Load Capacity @ 30 Degrees
8,800 lb
Chain Color
Black
Chain Grade
100
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.